Beli ragum 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Angle-Fixed Milling Vise
    Mulai

    Rp5.399.900

    Vertex Angle-Fixed Milling Vise
    Deskripsi:
    The enclosed lead screw and sliding surface are harden and ground.Highest clamping power. Its very accurate and durable.This Vise is so designed that the horizontal Force generated by tightening the handle pushes the semisphere within the movable jaw and thus thrusts the movable jaw downward - angle lock feature.There fore, the workpiece does not lift, even if it is held at the top of the jaw plates.Four setting positions of the jaw plates are available, widening the jaw plates opening.ACCURACY WITHIN 0.02mm.Mini order quantity : 3 sets for same height by request.In order to ensure the accurence when using it better that dont put swivel base together.
  2. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  3. KRISBOW Catok Pipa
    Mulai

    Rp859.900

    KRISBOW Catok Pipa
    Deskripsi:
    Pipe Vise #1, 10-60mm
  4. TEKIRO Bench Vise (Ragum)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vice (Catok) with
  5. Vertex K-Type Milling Vise (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Vertex K-Type Milling Vise (Ragum)
    Deskripsi:
    It's a practical piece of equipment with excellent precision and a high quality finished.Body, movable jaw and swivel base made of closes-grained high tensile iron castings. Built for machining and retained accuracy.Jaw plates were made of hardened and grounded tool steel.It's the most suitable for the Milling, Grinding and Drilling.ACCURACY WITHIN 0.02 mm.In order to ensure the accurence when using it' better that don't put swivel base together.
  6. KRISBOW Catok Besi Putar (Ragum)
    Mulai

    Rp999.900

    KRISBOW Catok Besi Putar (Ragum)
    Deskripsi:
    Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit pipa yang akan dikerjakan terutama pipa yang akan disenai atau diulir. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran pipa yang akan digunakan. Pada alat ini terdapat handel yang dapat diputar sehingga penjepit dapat bergerak secara linier untuk menjepit benda kerja. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
  7. ELORA Hex Key Long Arm Set (Kunci L)
    Mulai

    Rp549.900

    ELORA Hex Key Long Arm Set (Kunci L)
    atribut:
    • Size (inch): 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8
    • Material: Chrome-Vanadium 59CrMoV4 / 1.2242
  8. uni Medium Paint Marker PX-20
    9%
    Mulai

    Rp399.900

    uni Medium Paint Marker PX-20
    Deskripsi:
    Medium Paint Marker-PX-20The uni-ball paint marker is an incredibly versatile oil based permanent marker. The PX-20 writes on almost all surfaces including metal, wood, glass, plastic, fabric and stone. The Super Ink it uses is waterproof, fade resistan
    atribut:
    • Tip Size: Bullet Tip
  9. Double One Plain Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Double One Plain Gloves (Sarung Tangan)
    atribut:
    • Color: Hitam
    • Motive: Pager
    • Thickness (mm): 0.4
    • Wrist Diameter (cm): 9
  10. INGCO Bench Vice
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

  11. MAXPOWER Bench Vise Cast Iron Swivel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp629.900

  12. Vertex Drill Vise
    Mulai

    Rp1.999.900

    Vertex Drill Vise
    Deskripsi:
    Designed with solid structure, main body is made of FC15, assemble a pair of heat treated steel jaws with hardness HRC 45-50 Degree.Suitable for clamping work piece on drill press machine & milling machine.Jaw pair and handle are surface treated by black oxide finish.Front fixed prismatic jaw with cross V-grooves is designed for clamping work piece firmly in both vertical & horizontal directions.
    atribut:
    • Width of Jaw (mm): 84
    • Height of Jaw (mm): 25
    • Maximum Opening (mm): 85
  13. TONATA Stick Cone (Stik Safety Cone)
    Mulai

    Rp349.900

    TONATA Stick Cone (Stik Safety Cone)
    Deskripsi:
    Stick Cone Rubber Tanpa Perlu Isi / 6 Kg
    atribut:
    • Size (cm): 115
    • Base Width (cm): 48
    • Pole Width (cm): ±9
    • Reflective Tape: White and Yellow
  14. RYU Holesaw Set (Gergaji Lubang)
    Mulai

    Rp92.900

    RYU Holesaw Set (Gergaji Lubang)
    Deskripsi:
    1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
  15. Vertex Tool Maker Vise
    Mulai

    Rp2.299.900

    Vertex Tool Maker Vise
    Deskripsi:
    Made of SK material of J.I.S. (Japanese Industrial Standards) specification.Hardened by heat treatment and precision ground.Squareness and parallelism are ensured to be within ±0.005 mm / 100 mm.It can be used and kept its high precision while standing on its base, sides or extremity, for inspection use in stead of squares due to its extremely accuracy.Hardness : HRC 54°±2°
  16. Vertex MC Power Vise
    Mulai

    Rp57.999.900

    Vertex MC Power Vise
    atribut:
    • Clamping Force (kN): 60
    • Length (mm): 710
    • Capacity (mm): 405
    • Jaw Height (mm): 70
    • Height (mm): 190
  17. MCC Pipe Vise (Klem Pipa Meja)
    Mulai

    Rp2.799.900

    MCC Pipe Vise (Klem Pipa Meja)
    Deskripsi:
    -A pipe vice that has pursued its function.
  18. Vertex Sine Vise
    Mulai

    Rp7.899.900

    Vertex Sine Vise
    Deskripsi:
    Compound angles easily and quickly set.Adjustmentsup to 46 degrees.Accuracy :Material Hardened : SKS HRC60 Degrees Sub-zero processing.Parallelism : Within 0.003/100 mmSquareness : Within 0.005/100 mmModel : V.VC.L CSVAngle tol : Within 15sec Within 20sec
    atribut:
    • Material: SK2
    • Material Hardened: HRC 56-58°
Daftar Harga ragum 6 Terbaru October 2026
Vertex Angle-Fixed Milling ViseRp5.399.900
TEKIRO Bench Vise (Ragum)Rp719.900
KRISBOW Catok PipaRp859.900
TEKIRO Bench Vise (Ragum)Rp719.900
Vertex K-Type Milling Vise (Ragum)Rp3.599.900
Vertex Hydraulic Machine ViseRp10.999.900
KRISBOW Catok Besi Putar (Ragum)Rp999.900
ELORA Hex Key Long Arm Set (Kunci L)Rp549.900
REX Industries Pipe Vise (Klem Pipa Meja)Rp1.599.900
uni Medium Paint Marker PX-20Rp399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)